Limit Switch, Side Rotary, No Operator, 10A, 600VAC, Maintained

Item #: 73326

Cat #: 9007C54C

UPC: 78590178389

Sign In or Register to view pricing and more.
Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body, Maintained Contacts, CW Trip/CCW Reset

Overview

Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body, Maintained Contacts, CW Trip/CCW Reset
Also known as: 78590178389, 9007C54C

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)