LIMIT SWITCH C +OPTIONS

Item #: 73319

Cat #: 9007CLS1

UPC: 785901783947

Sign In or Register to view pricing and more.
Documents & Guides
Square D,LIMIT SWITCH C +OPTIONS,-20 to 185 Degrees F,1 N.C.,5A,600VAC/250VDC,Conduit Entrance (0.5 Inch NPT) Screw Clamp,Front/Rear,Hoist Overtravel Heavy Duty,NEMA 1/2/4/6/6P/12/13,NEMA C600/Q150,UL Listed File Number E42259 CCN NKCR - CSA Certified File Number LR25490 Class 3211-03 - CE Marked

Overview

Square D,LIMIT SWITCH C +OPTIONS,-20 to 185 Degrees F,1 N.C.,5A,600VAC/250VDC,Conduit Entrance (0.5 Inch NPT) Screw Clamp,Front/Rear,Hoist Overtravel Heavy Duty,NEMA 1/2/4/6/6P/12/13,NEMA C600/Q150,UL Listed File Number E42259 CCN NKCR - CSA Certified File Number LR25490 Class 3211-03 - CE Marked
Also known as: 785901783947, 9007CLS1

Specifications

Type: Limit Switch, Hoist Over Travel
Amps: 5
Volts DC: 600
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Hoist Over Travel
Volts DC: 600
Volts AC: 600
Amps: 5
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)