additionnal EMC input filter - 3-phase supply - 15 A

Item #: 73315

Cat #: VW3A31404

UPC: 785901689461

Sign In or Register to view pricing and more.
additionnal EMC input filter - 3-phase supply - 15 A

Overview

additionnal EMC input filter - 3-phase supply - 15 A
This EMC filter is an option for variable speed drives of Altivar range and servo drives of Lexium range. Its rated current is equal to 15A. It is used to reduce conducted emissions on the line supply below the limits of standards EN 55011 group 1, class A or B, and IEC/EN 61800-3 category C1, C2 or C3. Its protection index is IP20. It weighs 1kg. This additional EMC filter can only be used on TN (neutral connection) and TT (earthed neutral) type systems. It can be mounted beside or under the drive. The drive's power supply is then connected directly via the filter output cable.
Also known as: 785901689461, VW3A31404

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)