This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
LIMIT SWITCH 600VAC 15AMP AW +OPTIONS,-65...185 ¦F,1 N.O./1 N.C. Form Z - SPDT-DB,1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,15 A,600V,9007,limit switch,plug-in,9007AW,9007AW,heavy duty,Conduit Entrance (0.5 Inch NPT) Screw Clamp,Front/Rear,Lever Arm (ordered separately) CCW,NEMA 1/2/4/12/13,metal,plug-in,rotary
Overview
LIMIT SWITCH 600VAC 15AMP AW +OPTIONS,-65...185 ¦F,1 N.O./1 N.C. Form Z - SPDT-DB,1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,15 A,600V,9007,limit switch,plug-in,9007AW,9007AW,heavy duty,Conduit Entrance (0.5 Inch NPT) Screw Clamp,Front/Rear,Lever Arm (ordered separately) CCW,NEMA 1/2/4/12/13,metal,plug-in,rotary
LIMIT SWITCH 600VAC 15AMP AW +OPTIONS
Also known as: 78590180781, 9007AW16
Specifications
Standards: | California Proposition 65 |
Type: | Assembled Limit Switches |
Standards: | California Proposition 65 |
Type: | Assembled Limit Switches |
Customer Reviews
No reviews for this product
(0)