This product has been discontinued.
Core & Coil Ballast, Metal Halide, Pulse Start, 750W, 277-480V
Item #: 733074
Cat #: M750/277/347/480/PS-KIT
UPC: 046135470080
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 750, 277-480 Volt, Lamp Type: M149/PS, ANSI Code: M149, Sylvania Part # 47008
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 750, 277-480 Volt, Lamp Type: M149/PS, ANSI Code: M149, Sylvania Part # 47008
Also known as: 046135470080, M750/277/347/480/PS-KIT
Specifications
Type: | Pulse Start |
Wattage: | 750 |
ANSI Code: | M149 |
Light Technology: | HID |
Primary Voltage: | 480, 277, 347 |
Type: | Pulse Start |
ANSI Code: | M149 |
Primary Voltage: | 480, 277, 347 |
Wattage: | 750 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)