Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.

Item #: 73304

Cat #: 9007HA4

UPC: 785901743422

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width
Also known as: 785901743422, 9007HA4

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Width: 0.250 in
Length: 4 in, 0.808 in
Material: Nylon
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Length: 4 in, 0.808 in
Standards: California Proposition 65
Width: 0.250 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)