This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 2, 60A
Item #: 73294
Cat #: 3106340944
UPC: 78590110739
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 2, 60 Amp, Type SD/SP, 2 - 3 Pole
Overview
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 2, 60 Amp, Type SD/SP, 2 - 3 Pole
Also known as: 78590110739, 3106340944
Specifications
Poles: | 3, 2 |
Type: | Coil, Contactor Starter, Replacement Coil |
Volts AC: | 208 |
Amps: | 60 |
Size: | 2 |
Poles: | 3, 2 |
Volts AC: | 208 |
Size: | 2 |
Type: | Coil, Contactor Starter, Replacement Coil |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)