Flood Light, LED, 109W, 11000L, 5000K, 100-277V, Gray

Item #: 732930

Cat #: FLD255NC2NG

UPC: 056020936980

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 109 Watt, 100-277 Volt, Lumens: 11000, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion

Overview

Flood Light, LED, 109 Watt, 100-277 Volt, Lumens: 11000, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion
Also known as: 056020936980, FLD255NC2NG

Specifications

Wattage: 109
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Lumens: 11000
Type: Floodlight
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 109
Mounting: Trunnion
Type: Floodlight
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 11000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)