Limit Switch, Adjustable Roller Lever, 0.88-4" Length, .63" Dia.

Item #: 73289

Cat #: 9007HA2

UPC: 78590174391

Limit Switch, Operator Arm, Adjustable Roller Lever, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.63 Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Operator Arm, Adjustable Roller Lever, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.63 Width
Also known as: 78590174391, 9007HA2

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Length: 4 in, 0.808 in
Material: Steel
Width: 0.630 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Material: Steel
Standards: California Proposition 65
Length: 4 in, 0.808 in
Width: 0.630 in

Customer Reviews

No reviews for this product
(0)