CONTACTOR+STARTER COIL 240VAC

Item #: 73276

Cat #: 3106340947

UPC: 78590150497

Sign In or Register to view pricing and more.
Square D,CONTACTOR+STARTER COIL 240VAC,2 & 3 Pole configurations, Type SD & SP,240 V AC,40C Ambient,50/60Hz,Contactors and Starters,Direct,Nema Size 2 & 60A,Schneider Electric,Screw Clamp,UL, CSA

Overview

Square D,CONTACTOR+STARTER COIL 240VAC,2 & 3 Pole configurations, Type SD & SP,240 V AC,40C Ambient,50/60Hz,Contactors and Starters,Direct,Nema Size 2 & 60A,Schneider Electric,Screw Clamp,UL, CSA
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SD contactor, an 8536SD starter or an 8903SP lighting contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 311 VA. It has an average sealed consumption of 37 VA. This coil has a height of 66.2 mm, a width of 101.1 mm and a depth of 61.7 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590150497, 3106340947

Specifications

Poles: 3, 2
Type: Coil, Contactor Starter, Replacement Coil
Volts AC: 240
Amps: 60
Size: 2
Poles: 3, 2
Volts AC: 240
Size: 2
Type: Coil, Contactor Starter, Replacement Coil
Amps: 60

Customer Reviews

No reviews for this product
(0)