![RV60 Series LED Refrigerated Display Light, 67", Center, 5000K RV60 Series LED Refrigerated Display Light, 67", Center, 5000K](https://rexel-cdn.com/products/image.jpg?i=A45B83E3-7270-4D61-B960-92B1F109119E&f=420)
RV60 Series LED Refrigerated Display Light, 67", Center, 5000K
Item #:
732750
Cat #:
GELT606750CTR-SY
UPC:
662050857173
Sign In or Register to view pricing and more.
Documents & Guides
Immersion RV60 Series LED Refrigerated Display Light, 15.4 Watt, Lumens: 1227, CRI: 80, Color Temperature: 5000K, Length: 67 Inch, Position: Center, Rated Life: 50000 Hours
Overview
Immersion RV60 Series LED Refrigerated Display Light, 15.4 Watt, Lumens: 1227, CRI: 80, Color Temperature: 5000K, Length: 67 Inch, Position: Center, Rated Life: 50000 Hours
Also known as: 662050857173, GELT606750CTR-SY
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 67 in |
Wattage: | 15.400 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 15.400 |
Length: | 67 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)