
Lampholder
Item #: 732713
Cat #: 2052-13
UPC: 078477186558
Documents & Guides
Medium Base, One-piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, - Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
Medium Base, One-piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, - Black
Incandescent Lampholder Phenolic Pan Medium Base,660w-250v,keyless Fixture Socket, Black, Pkd 10 Large Box 100/carton Contractor Packed.with Aluminum Screw Shell,center Contact Stamped S And CSA, Single Leg Bracket 1 7/64 Inches From Center Line Socket To Center Line Of Mounting Hole,two Leads One Black And One White 9 Inches Long 18 AWG, AWM, TEW,105c
Also known as: 078477186558, 2052-13
Specifications
Material: | Phenolic |
Type: | Keyless |
Color: | Black |
Light Technology: | HID, Incandescent |
Material: | Phenolic |
Color: | Black |
Type: | Keyless |
Light Technology: | HID, Incandescent |
Customer Reviews
No reviews for this product
(0)