This product may not be available in all locations.
Input / Output Line Reactor, Three-Phase, IP11-UL/NEMA Type 1, 400 Amps, 0.02 mh
Item #: 73257
Cat #: 1321-3RAB400-B
UPC: 820919007415
Sign In or Register to view pricing and more.
Documents & Guides
Line Reactor, NEMA 1 Enclosure, Cabinet Style 2 Only, with Flag Terminals, 400 Amps, 0.060 mh, 3-Phase
Overview
Line Reactor, NEMA 1 Enclosure, Cabinet Style 2 Only, with Flag Terminals, 400 Amps, 0.060 mh, 3-Phase
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 820919007415, 1321-3RAB400-B
Specifications
Phase: | 3 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1, IP11 |
Type: | Line Reactor |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1, IP11 |
Amps: | 400 |
Type: | Line Reactor |
Customer Reviews
No reviews for this product
(0)