This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,125 A,L1,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG Cu/Al,Surface,NEMA 1,208 Y/120, 240 V
Overview
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,125 A,L1,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG Cu/Al,Surface,NEMA 1,208 Y/120, 240 V
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440301, 3BR3042B125S
Specifications
Type: | Main Breaker |
Spaces: | 30 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | BR |
Type: | Main Breaker |
IP/NEMA Rating: | NEMA 1 |
Spaces: | 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)