Split Bushing, Insulated, Grounding, Zinc Plated Steel, Size 1 Inch
Item #: 732550
Cat #: SGBS-383CL
UPC: 781747238306
Sign In or Register to view pricing and more.
Documents & Guides
BRIDGPORT 1" SPLIT GRND BUSH ING
Overview
BRIDGPORT 1" SPLIT GRND BUSH ING
Also known as: 781747238306, SGBS-383CL
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)