Disconnect Switch Kit, 30A, 3P, 600V, Type J

Item #: 73250

Cat #: 1494V-DJ633

UPC: 662074979240

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Right Handed, 30 Amp Switch, 30 Amp Fuse Clips, 3-Pole, 600 Volt, Type J

Overview

Disconnect Switch Kit, Right Handed, 30 Amp Switch, 30 Amp Fuse Clips, 3-Pole, 600 Volt, Type J
Also known as: 662074979240, 1494V-DJ633

Specifications

Type: Disconnect Switch
Family / Style: 1494V
Volts AC: 600
Type: Disconnect Switch
Volts AC: 600
Family / Style: 1494V

Customer Reviews

No reviews for this product
(0)