This product may not be available in all locations.
2
more

Limit Switch, Side Rotary, Fixed, No Lever, 10A, 600VAC, 1PDT
Item #: 73249
Cat #: 9007CR53B2
UPC: 785901763352
Documents & Guides
Limit Switch, Side Rotary, Fixed, No Lever, 10 Amp, 600 Volt AC, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Limit Switch, Side Rotary, Fixed, No Lever, 10 Amp, 600 Volt AC, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901763352, 9007CR53B2
Specifications
Type: | Side Rotary, Limit Switch |
Amps: | 10 |
Volts DC: | 600 |
Poles: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)