5 BTTN PROG TIMER(MIN) UNV 1800W 120V GY

Item #: 732434

Cat #: PT18M-GY

UPC: 032664723209

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Gray, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Overview

Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Gray, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.
Also known as: 032664723209, PT18M-GY

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Gray
Poles: 1
Amps: 15
Wattage: 1800
Mounting: Screw
Color: Gray
Amps: 15
Material: Polycarbonate
Poles: 1
Wattage: 1800

Customer Reviews

No reviews for this product
(0)