8 X 6 N12 Collar - Opaque

Item #: 732395

Cat #: NH86C

UPC: 034481088684

Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Opaque Hidden-hinge Enclosure Collar, 8" X 6".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Collar, 8" X 6".
Opaque polycarbonate collar for speaker. 8 inches x 6 inches.
Also known as: 034481088684, NH86C

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)