Pilot Device, Contact Block, 2NO, Screw Terminal, 22.5mm, Front

Item #: 73235
Cat #: P9B20VN
UPC: 017018870099
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 2 Normally Open, Screw Terminal, Front Mount, 22.5 mm

Overview

Pilot Device, Contact Block, 2 Normally Open, Screw Terminal, Front Mount, 22.5 mm
Also known as: 017018870099, P9B20VN

Specifications

Type: Pilot Device, Contact Block, 2NO
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Base
Material: Plastic
Volts AC: 600
Type: Pilot Device, Contact Block, 2NO
Amps: 10
Mounting: Base
Volts AC: 600
Poles: 2
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)