This product may not be available in all locations.
2
more
![22mm Lamp Block, Green, LED, E22 22mm Lamp Block, Green, LED, E22](https://rexel-cdn.com/products/image.jpg?i=10FA4A9D-6ECB-47DD-A18C-669E0EA49541&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Green LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Overview
22.5 mm Non-Metallic Indicating Light Component, Green LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Light Unit for Illuminated Device E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 24 Vac/dc, LED, full voltage, Green lens, Bayonet base
Also known as: 782113552347, E22DL24G
Specifications
Volts DC Control: | 24 |
Type: | Lamp Block |
Color: | Green |
Volts AC Control: | 24 |
Mounting: | Front |
Volts DC Control: | 24 |
Color: | Green |
Mounting: | Front |
Type: | Lamp Block |
Volts AC Control: | 24 |
Customer Reviews
No reviews for this product
(0)