WG 1296NKRTG RT SC CVR WWAY WO/KO

Item #: 732190

Cat #: 1296NKRTG

UPC: 641353220754

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 1296NKRTG RT SC CVR WWAY WO/KO

Overview

WG 1296NKRTG RT SC CVR WWAY WO/KO
Also known as: 641353220754, 1296NKRTG

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 96 in

Customer Reviews

No reviews for this product
(0)