55 Watt Bulb Low Pressure Sodium

Item #: 732158

Cat #: SOX55-12PK

UPC: 711500179751

Sign In or Register to view pricing and more.
Documents & Guides
Low Pressure Sodium Lamp, 55W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 7800, Color Temp: 1700K, ANSI Code: L71. *Philips Part # 32151-3*

Overview

Low Pressure Sodium Lamp, 55W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 7800, Color Temp: 1700K, ANSI Code: L71. *Philips Part # 32151-3*
Also known as: 711500179751, SOX55-12PK

Specifications

Wattage: 55
ANSI Code: L71
Shape: T17 (Tubular)
Volts AC: 120, 277
Color Temperature: 1700 (Warm White)
Lumens: 7800
Light Technology: HID
Dimmable: No
Base: Bayonet (BY22d)
Wattage: 55
Shape: T17 (Tubular)
Color Temperature: 1700 (Warm White)
Light Technology: HID
Base: Bayonet (BY22d)
ANSI Code: L71
Volts AC: 120, 277
Lumens: 7800
Dimmable: No

Customer Reviews

No reviews for this product
(0)