1/4 X 3/4 Flat Head Square/phillips Machine Zinc

Item #: 732147

Cat #: FMDD1434

UPC: 781002654025

Sign In or Register to view pricing and more.
Documents & Guides
1/4 X 3/4 Flat Head Square/phillips Machine Zinc

Overview

1/4 X 3/4 Flat Head Square/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654025, FMDD1434

Specifications

Length: 3/4 in
Drive: Phillips
Diameter: 1/4 in
Material: Steel
Screw Head: Flat
Length: 3/4 in
Diameter: 1/4 in
Screw Head: Flat
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)