Cable Tie, 18lb., 4", Black

Item #: 732107

Cat #: T18R0HSM4

UPC: 089306067092

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black

Overview

High-Temp Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306067092, T18R0HSM4

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Black
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)