High-Temp Cable Tie, 8", 50lb Tensile, Black
Item #: 732102
Cat #: T50R0HSM4
UPC: 089306087045
Sign In or Register to view pricing and more.
High-Temp Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66HS, Black, QTY 1000
Overview
High-Temp Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66HS, Black, QTY 1000
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306087045, T50R0HSM4
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)