Type FDPB Fusible Panelboard Switch

Item #: 731895

Cat #: FDPBT3644J

UPC: 782116008803

Sign In or Register to view pricing and more.
Fusible panelboard switch, FDPB, Unit 1: 200A, Unit 2: 200A, Three-pole, 600 Vac, 200 kAIC, (1) #4-300 kcmil, Class J fuses, 60 hp at 240 Vac, 125 hp at 480 Vac, 150 hp at 600 Vac, Twin, horizontal, Branch

Overview

Fusible panelboard switch, FDPB, Unit 1: 200A, Unit 2: 200A, Three-pole, 600 Vac, 200 kAIC, (1) #4-300 kcmil, Class J fuses, 60 hp at 240 Vac, 125 hp at 480 Vac, 150 hp at 600 Vac, Twin, horizontal, Branch
Also known as: 782116008803, FDPBT3644J

Specifications

Amps: 200
Poles: 3
Horsepower: 125, 150, 60
Interrupt Rating DC: 200
Amps: 200
Horsepower: 125, 150, 60
Poles: 3
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)