Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, red, 30mm, spring return, 1 C/O

Item #: 731888

Cat #: 9001KR4R05H13

UPC: 785901033844

Sign In or Register to view pricing and more.
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, red, 30mm, spring return, 1 C/O

Overview

Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, red, 30mm, spring return, 1 C/O
Also known as: 785901033844, 9001KR4R05H13

Specifications

Color: Red
Amps: 10
Size: 30 mm
Type: Emergency Stop, NO/NC, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Amps: 10
Type: Emergency Stop, NO/NC, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)