C-h Dh362nrka1480 60a/3p Hd Fusible

Item #: 731811

Cat #: DH362NRKA1480

UPC: 782116418404

Sign In or Register to view pricing and more.
Documents & Guides
60a/3p Hd Fusible W/neut Auxiliary Power Safety Switch 480v

Overview

60a/3p Hd Fusible W/neut Auxiliary Power Safety Switch 480v
Also known as: 782116418404, DH362NRKA1480

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)