Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH
Item #: 73179
Cat #: PH50PG
UPC: 803423078126
Sign In or Register to view pricing and more.
Documents & Guides
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Overview
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
The HPS Imperator® HPSPH50PG series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423078126, PH50PG
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Volts AC Primary: | 120/240, 110/220, 115/230 |
Volts AC Secondary: | 11.5/23, 11/22 |
Volt Amps: | 50 |
Volts AC Primary: | 120/240, 110/220, 115/230 |
Phase: | 1 |
Volts AC Secondary: | 11.5/23, 11/22 |
Customer Reviews
No reviews for this product
(0)