80 CFM, Fan/Light, LED, Energy Efficient, BreezGreenBuilder, White

Item #: 731745

Cat #: GBR80LED

UPC: 885917000646

Documents & Guides
BreezGreenBuilder Ceiling Fan with Light, CFM: 80, Sones: 0.8, Duct Size: 4 Inch, 11 Watt Max Bulb (LED), Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

BreezGreenBuilder Ceiling Fan with Light, CFM: 80, Sones: 0.8, Duct Size: 4 Inch, 11 Watt Max Bulb (LED), Color: White
Delta BreezGreenBuilder fans mark a new achievement in bathroom ventilation for green construction. Built upon market-leading energy efficiency, exceptionally low power consumption and virtually silent operation, the adds feature options of LED main light, adjustable humidity sensing and speed control, and a 100 CFM model. Additionally, the models have enhanced performance at 0.25” static pressure.
Also known as: 885917000646, GBR80LED

Specifications

CFM: 80
Color: White
Sones: 0.800
CFM: 80
Sones: 0.800
Color: White

Customer Reviews

No reviews for this product
(0)