Breaker, Molded Case, 32A, 3P, 600Y/347VAC, G Frame, 25kAIC

Item #: 731743

Cat #: 140G-G2C3-C32

UPC: 885630446998

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 32 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC

Overview

Breaker, Molded Case, 32 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Also known as: 885630446998, 140G-G2C3-C32

Specifications

Mounting: Panel
Poles: 3
Amps: 32
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 32
Volts AC Range: 600Y/347
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)