Overload Relay, Freedom,Size 3, 55 mm, 10 Amp, Class 10 ,20, 30

Item #: 731662

Cat #: C440B1A100SAX

UPC: 786685412429

Sign In or Register to view pricing and more.
C440 Electronic, Overload Relay - Nema, Separate Mount, 55 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 20 - 100 Amp, Standard

Overview

C440 Electronic, Overload Relay - Nema, Separate Mount, 55 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 20 - 100 Amp, Standard
Also known as: 786685412429, C440B1A100SAX

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Mounting: Contactor
Size: 3
Amps Range: 20 - 100
Family / Style: Freedom
Type: NEMA, IEC, Overload Relay, Electronic
Size: 3
Poles: 3
Mounting: Contactor
Amps Range: 20 - 100

Customer Reviews

No reviews for this product
(0)