NEMA Contactor Coil

Item #: 7316

Cat #: CE254

UPC: 662074217632

Sign In or Register to view pricing and more.
AB CE254 COIL 240V/60HZ 220V/50HZ

Overview

AB CE254 COIL 240V/60HZ 220V/50HZ
Also known as: 662074217632, CE254

Specifications

Type: Grounding, Industrial Grade, Plug
Poles: 2
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Poles: 2
Color: Black/White
Material: Nylon

Customer Reviews

No reviews for this product
(0)