Drive, Adjustable Frequency, 52A, 30KW, 40HP, 480VAC

Item #: 73156

Cat #: 20AD052A0AYNANC0

UPC: 820919251221

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 52 Amp, 30 Kilowatt, 40 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frequency, 52 Amp, 30 Kilowatt, 40 Horse Power, 480 Volt AC
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD052A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (52 A at 40 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919251221, 20AD052A0AYNANC0, boiler pump CNE test, Boiler Secondary Supply Drive, CNE

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 30
Type: AC, Drive
Phase: 3
Amps: 52
Type: AC, Drive
Volts AC: 480
Horsepower: 30

Customer Reviews

No reviews for this product
(0)