Breaker, Molded Case, 50A, 480VAC, G Frame, 25kAIC, 4P, Thermal/Magnetic

Item #: 731550

Cat #: 140G-G2C4-C50

UPC: 885630446769

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 50 Amp, 480 Volt AC, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 4 Poles

Overview

Molded Case Circuit Breaker, 50 Amp, 480 Volt AC, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 4 Poles
A circuit breaker is a reusable semi-automatic switching device that is designed to protect downstream devices and wiring from harmful conditions in the power supply that runs through the breaker, while also allowing the complex power demands of the system to pass through. Breaker design specifics are defined by multiple standards: Bulletin 140G circuit breakers are broadly designed for global industrial application for low-voltage, three-phase power systems and are subject to the details of both UL and IEC standards
Also known as: 885630446769, 140G-G2C4-C50

Specifications

Volts AC: 480
Type: Breaker; Molded Case
Poles: 4
Amps: 50
Size: G Frame
Interrupt Rating AC: 25 kA
Volts AC: 480
Poles: 4
Size: G Frame
Type: Breaker; Molded Case
Amps: 50
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)