PVC Coated Conduit, 3", 10' Length

Item #: 731505

Cat #: PV3010CT00

UPC: 847656078225

Documents & Guides
PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656078225, PV3010CT00

Specifications

Diameter: 3 in
Color: Black
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3 in
Length: 10 ft
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)