LED High Bay Reflector

Item #: 731468

Cat #: CXBP16

UPC: 849665002048

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay Prismatic Reflector, Clear

Overview

LED Low-Bay/High Bay Prismatic Reflector, Clear
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces
Also known as: 849665002048, CXBP16

Specifications

Lumens: 24000
Type: Reflector
Light Technology: LED
Lumens: 24000
Light Technology: LED
Type: Reflector

Customer Reviews

No reviews for this product
(0)