Fused Disconnect, 30 Amp, 3-Pole

Item #: 731426

Cat #: R4H3030FCC

UPC: 786685408736

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.
Eaton rotary disconnect switch Eaton rotary disconnect switch, 30 A, Class CC fuses, Three-pole, Switch body, R4 Series, 600 V, Compact H frame
Also known as: 786685408736, R4H3030FCC

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 30
Phase: 3
Type: Fused
Amps: 30
Poles: 3
Mounting: Base, DIN Rail

Customer Reviews

No reviews for this product
(0)