Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, Bronze

Item #: 731335

Cat #: MX1250Z

UPC: 092326110693

One Gang Bronze Universal Metal Flip Covers, Vertical/Horizontal 12-in-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

One Gang Bronze Universal Metal Flip Covers, Vertical/Horizontal 12-in-1
Also known as: 092326110693, MX1250Z

Specifications

Gangs: 1
Color: Bronze
Depth: 1.040 in
Standards: California Proposition 65
Height: 3.020 in
Width: 4.820 in
Gangs: 1
Depth: 1.040 in
Height: 3.020 in
Color: Bronze
Standards: California Proposition 65
Width: 4.820 in

Customer Reviews

No reviews for this product
(0)