This product may not be available in all locations.
3
more
Control Transformer, 200VA, 208/240/277/380/480-24VAC, Type T, Open
Item #: 73131
Cat #: 9070T200D19
UPC: 785901845492
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 200 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901845492, 9070T200D19
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 200 |
Phase: | 1 |
Primary Voltage: | 480, 277, 240, 380 |
Secondary Voltage: | 24 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 24 |
Volt Amps: | 200 |
Primary Voltage: | 480, 277, 240, 380 |
Customer Reviews
No reviews for this product
(0)