100A, 3P, 250V, Class R Fuse Block

Item #: 731281

Cat #: LR25100-3C

UPC: 079458050158

Sign In or Register to view pricing and more.
Documents & Guides
100A, 3P, 250V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 100 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2/0 Copper or Aluminum.

Overview

100A, 3P, 250V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 100 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2/0 Copper or Aluminum.
Also known as: 079458050158, LR25100-3C

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 100
Class: R
Volts AC: 250
Poles: 3
Mounting: Box Lug
Class: R
Type: Fuse Block
Amps: 100
Volts AC: 250

Customer Reviews

No reviews for this product
(0)