TRANSFORMER CONTROL 50VAC

Item #: 73126

Cat #: 9070T50D31

UPC: 785901845560

Sign In or Register to view pricing and more.
Square D,TRANSFORMER CONTROL 50VAC,1-Phase,105 ¦C,120/240V or 115/230V or 110/220V,240x480V or 230x460V or 220x440V,50VA,55 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked

Overview

Square D,TRANSFORMER CONTROL 50VAC,1-Phase,105 ¦C,120/240V or 115/230V or 110/220V,240x480V or 230x460V or 220x440V,50VA,55 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRANSFORMER CONTROL 50VA
Also known as: 785901845560, 9070T50D31

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Volt Amps: 50
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)