This product may not be available in all locations.
3
more

Control Transformer, 50VA, 277 - 120, Type T, 1PH, Open
Item #: 73112
Cat #: 9070T50D4
UPC: 785901905431
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 50 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905431, 9070T50D4
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Volts AC: | 120, 277 |
Phase: | 1 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Volt Amps: | 50 |
Volts AC: | 120, 277 |
Secondary Voltage: | 120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)