Sign In or Register to view pricing and more.
Documents & Guides
304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel
Overview
304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel
304SS TYPE 4X WALLMT SLOPE TOP, Bulletin CWS2 (304SS CONCEPT® Wallmount Slope Top - CONCEPT Type 4X Slope-Top Enclosure), Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel
Also known as: 783510260071, CSD20208SSST
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)