This product may not be available in all locations.
![](https://img.youtube.com/vi/c35mQsPEA58/0.jpg)
![Control Transformer, 150VA, 120 -12/24, Type T, 1PH, Open Control Transformer, 150VA, 120 -12/24, Type T, 1PH, Open](https://rexel-cdn.com/products/pdocref9070t150d13dapfiletyperendition4000png.jpg?i=CF51E695-76CD-422B-A289-82511039CE7F&f=420)
Control Transformer, 150VA, 120 -12/24, Type T, 1PH, Open
Item #: 73097
Cat #: 9070T150D13
UPC: 785901905479
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 150 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905479, 9070T150D13
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Primary Voltage: | 120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Phase: | 1 |
Primary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)