CABLE-CABLE 40A 30MA 10KAIC 120/240VAC

Item #: 730857

Cat #: QCGFEP2040

UPC: 786679574287

Sign In or Register to view pricing and more.
Documents & Guides
Eaton QC GFCI circuit breaker, Equipment protector, 30 mA Trip sensitivity, 50 A, 10 kAIC, Two-pole, 120/240 V, Non-Interchangeable, Cable-in/cable-out, Q7, Breaker type QCGFEP

Overview

Eaton QC GFCI circuit breaker, Equipment protector, 30 mA Trip sensitivity, 50 A, 10 kAIC, Two-pole, 120/240 V, Non-Interchangeable, Cable-in/cable-out, Q7, Breaker type QCGFEP
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679574287, QCGFEP2040

Specifications

Poles: 2
Amps: 40
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)