This product may not be available in all locations.
3
more
Control Transformer, 300VA, 277 - 120, Type T, 1PH, Open
Item #: 73085
Cat #: 9070T300D4
UPC: 785901905608
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 300 VA, 277 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905608, 9070T300D4
Specifications
Type: | Industrial Control |
Volts AC: | 120, 277 |
Phase: | 1 |
Volt Amps: | 300 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Type: | Industrial Control |
Phase: | 1 |
Secondary Voltage: | 120 |
Volts AC: | 120, 277 |
Volt Amps: | 300 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)