ALB 505-AAD-1 SIZE 0 RVSG STA

Item #: 730814

Cat #: 505-AAD-1

UPC: 662072180600

Sign In or Register to view pricing and more.
Documents & Guides
ALB 505-AAD-1 SIZE 0 RVSG STA

Overview

ALB 505-AAD-1 SIZE 0 RVSG STA
Also known as: 662072180600, 505-AAD-1

Specifications

Phase: 3
Poles: 3
Size: 0
Volts AC Control: 115/120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 9
Phase: 3
Size: 0
Mounting: Surface
Volts AC: 600
Poles: 3
Volts AC Control: 115/120
IP/NEMA Rating: NEMA 1
Amps: 9

Customer Reviews

No reviews for this product
(0)