TRFMR CONTROL 150VA

Item #: 73076

Cat #: 9070T150D18

UPC: 785901905615

Sign In or Register to view pricing and more.

Overview

SQD 9070T150D18 TRFMR CONTROL 150VA
Also known as: 785901905615, 9070T150D18

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)